Zoro Homepage

15.6 Backpack B210 Blue-Row

  • Mfr # GX40Q17226

  • Zoro # G2810896


product price: $17.15
/ea

Key Features

Material
Polyester
Maximum Screen Size Supported
15.6"
Style
Backpack
Durability
Water Resistant Interior
Carrying Options
Shoulder Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX40Q17226
Zoro #
G2810896
UPC #
191999684736
Country of Origin
Unknown

Dimensions

Maximum Screen Size Supported
15.6"

Details

Item
Carrying Case
Material
Polyester
Style
Backpack
Durability
Water Resistant Interior
Carrying Options
Shoulder Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.