156 FHD LCLW NARROW 250 AUO

  • Mfr # 01LW115

  • Zoro # G413773314


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
Full HD
Screen Type
LCD
Screen Size
15.6"
Touchscreen
Yes
Number of Connector Pins
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01LW115
Zoro #
G413773314
UPC #
-
Country of Origin
China

Dimensions

Screen Size
15.6"

Details

Screen Mode
Full HD
Screen Type
LCD
Touchscreen
Yes
Number of Connector Pins
40
Screen Finish
Matte
Panel Technology
In-plane Switching (IPS) Technology
Screen Grade
Grade A+
Item
Notebook Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.