Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 15.6 Laptop Urbanbackpack B530 GX40X54261

15.6 Laptop Urbanbackpack B530 (Discontinued)

  • Mfr # GX40X54261
  • Zoro # G100487586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX40X54261
Zoro #
G100487586
UPC #
194552781835
Country of Origin
Unknown

Dimensions

Width
11"
Depth
5.9"
Height
18.1"

Details

Material
Polyester Exterior
Style
Backpack
Product Type
Carrying Case
Volume Capacity
4.49 gal
Color
Charcoal Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.