Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 15.6" Lptp Urbantoploader T530 GX40X54262

15.6" Lptp Urbantoploader T530 (Discontinued)

  • Mfr # GX40X54262
  • Zoro # G300487591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX40X54262
Zoro #
G300487591
UPC #
194552781811
Country of Origin
Unknown

Dimensions

Height
11.2"
Width
15.7"
Depth
3.1"

Details

Product Type
Carrying Case
Closure Type
Zipper
Number of Compartments
2
Color
Charcoal Gray
Style
Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.