Zoro Homepage

15.6 Toploader T210 Grey-ROW, GX40Q17231

  • Mfr # GX40Q17231

  • Zoro # G6828203


product price: $16.95
/ea

Key Features

Width
11.8"
Depth
2.2"
Height
15.7"
Material
Polyester
Durability
Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX40Q17231
Zoro #
G6828203
UPC #
191999722094
Country of Origin
Unknown

Dimensions

Width
11.8"
Depth
2.2"
Height
15.7"
Maximum Screen Size Supported
15.6"

Details

Material
Polyester
Durability
Water Resistant
Carrying Options
Luggage Strap
Accessibility
Top Loading
Item
Carrying Case

Description

CASE_BO 15.6 Toploader T210 Grey-ROW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.