Lenovo 67Y1395 160 GB Hard Drive Cartridge - Internal - 1 Year Warranty (Discontinued)
- Mfr # 67Y1395
- Zoro # G2557489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67Y1395
Zoro #
G2557489
UPC #
884942981517
Country of Origin
Unknown
Dimensions
Width
3.4"
Height
0.9"
Depth
4.7"
RDX Technology
Yes
Details
Item
Hard Drive Cartridge
Storage Capacity
160 GB
Compatible With
Lenovo ThinkServer TS200v: 11x, 12x, 13x, 14x
Product Type
Hard Drive Cartridge
Compatibility
Lenovo ThinkServer TS200v: 11x, 12x, 13x, 14x
Drive Type
Internal
Package Contents
67Y1395 RDX Cartridge Hard Drive, Publications
Device Supported
Server
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.