16GB 3200MHZ 2RX8 1.2V RDIMM
Mfr # 4X77A08632
Zoro # G910876082
product price: $1,269.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Server
Memory Voltage
1.20 V
Memory Standard
DDR4-3200/PC4-25600
Compatibility
Lenovo Products: ThinkAgile HX1330 Appliance 7Z85,ThinkAgile HX1331 Certified Node 7D52,ThinkAgile HX2330 Appliance 7Z85,ThinkAgile HX2331 Certified Node 7D52,ThinkAgile HX3331 Certified Node 7D52,ThinkAgile HX5530 Appliance 7Z82,ThinkAgile HX5531 Certified Node 7Z84,ThinkAgile HX7530 Appliance 7Z82,ThinkAgile HX7531 Certified Node 7Z84,ThinkAgile MX3330-F Appliance 7D19,ThinkAgile MX3330-H Appliance 7D19,ThinkAgile MX3331-F Certified Node 7D67,ThinkAgile MX3331-H Certified Node 7D67,ThinkAgile MX3530-H Hybrid Appliance 7D6B,ThinkAgile MX3531-H Hybrid Certified Node 7D66,ThinkAgile VX2330 Appliance 7Z62,ThinkAgile VX3330 Appliance 7Z62,ThinkAgile VX3331 7Z62,ThinkAgile VX3530-G Appliance 7Z63,ThinkAgile VX5530 Appliance 7Z63,ThinkAgile VX7330-N Appliance 7Z62,ThinkAgile VX7531 Certified Node 7Z63,ThinkSystem SD630 V2 7D1K,ThinkSystem SD650 V2 7D1M,ThinkSystem SN550 V2 7Z69,ThinkSystem SR630 V2 7Z70,7Z71,ThinkSystem SR650 V2 7D15,7Z72,7Z73,ThinkSystem SR670 V2 7Z22,7Z23,ThinkSystem SR850 V2 7D31,7D32,ThinkSystem SR860 V2 7Z59,7Z60,ThinkSystem ST650 V2 7Z74,7Z75
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X77A08632
Zoro #
G910876082
UPC #
889488509973
Country of Origin
Unknown
Dimensions
Memory Size
16 GB
Details
Device Supported
Server
Item
RAM Module
Memory Voltage
1.20 V
Memory Standard
DDR4-3200/PC4-25600
Compatibility
Lenovo Products: ThinkAgile HX1330 Appliance 7Z85,ThinkAgile HX1331 Certified Node 7D52,ThinkAgile HX2330 Appliance 7Z85,ThinkAgile HX2331 Certified Node 7D52,ThinkAgile HX3331 Certified Node 7D52,ThinkAgile HX5530 Appliance 7Z82,ThinkAgile HX5531 Certified Node 7Z84,ThinkAgile HX7530 Appliance 7Z82,ThinkAgile HX7531 Certified Node 7Z84,ThinkAgile MX3330-F Appliance 7D19,ThinkAgile MX3330-H Appliance 7D19,ThinkAgile MX3331-F Certified Node 7D67,ThinkAgile MX3331-H Certified Node 7D67,ThinkAgile MX3530-H Hybrid Appliance 7D6B,ThinkAgile MX3531-H Hybrid Certified Node 7D66,ThinkAgile VX2330 Appliance 7Z62,ThinkAgile VX3330 Appliance 7Z62,ThinkAgile VX3331 7Z62,ThinkAgile VX3530-G Appliance 7Z63,ThinkAgile VX5530 Appliance 7Z63,ThinkAgile VX7330-N Appliance 7Z62,ThinkAgile VX7531 Certified Node 7Z63,ThinkSystem SD630 V2 7D1K,ThinkSystem SD650 V2 7D1M,ThinkSystem SN550 V2 7Z69,ThinkSystem SR630 V2 7Z70,7Z71,ThinkSystem SR650 V2 7D15,7Z72,7Z73,ThinkSystem SR670 V2 7Z22,7Z23,ThinkSystem SR850 V2 7D31,7D32,ThinkSystem SR860 V2 7Z59,7Z60,ThinkSystem ST650 V2 7Z74,7Z75
Error Checking
ECC
Memory Technology
TruDDR4
Memory Speed
3200 MHz
Memory Rank
Dual-rank
Number of Pins
288-pin
Signal Processing
Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.