Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0C19535
Zoro #
G2530292
UPC #
887942812430
Country of Origin
China
Dimensions
Length
5.3"
Width
1.2"
Memory Size
16 GB
Thickness
157.5 mil
Details
Product Type
RAM Module
Number of Pins
240-pin
Compatibility
Lenovo ThinkServers:RD540, RD640
Error Checking
ECC
Plating
Gold Plated
Device Supported
Server
Memory Speed
1600 MHz
Signal Processing
Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.