This item is Discontinued.

No Product Image Available

16Gb Truddr4 2Rx4 1.2V Pc4-19200 Cl17 2400Mhz Lp Rdimm (Discontinued)

  • Mfr # 46W0829
  • Zoro # G2522680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46W0829
Zoro #
G2522680
UPC #
889488075584
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Number of Pins
288-pin
Product Type
RAM Module
Compatibility
Lenovo Flex System x240 M5 Compute Node Lenovo Servers:ThinkServer TD350, x3650 M5
Device Supported
Server
Memory Speed
2400 MHz
Error Checking
ECC
Memory Standard
DDR4-2400/PC4-19200
CAS Latency
CL17
Number of Modules
1 x 16GB
Memory Voltage
1.20 V
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.