Zoro Homepage

16GB TRUDDR5 4800MHZ 1RX8 RDIMM

  • Mfr # 4X77A77029

  • Zoro # G110876547


product price: $3,947.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-4800/PC5-38400
Memory Size
16 GB
Memory Speed
4800 MHz
Memory Technology
TruDDR5
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X77A77029
Zoro #
G110876547
UPC #
-
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
Memory Speed
4800 MHz
Memory Technology
TruDDR5
Device Supported
Server
Compatibility
Lenovo ThinkSystem SD650 V3 Neptune DWC Server
Memory Rank
Single-rank
Number of Pins
288-pin
Signal Processing
Registered
System Memory Technology
TruDDR5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.