Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 1Gb Pc2-5300 Dimm Memory 73P4984

1Gb Pc2-5300 Dimm Memory (Discontinued)

  • Mfr # 73P4984
  • Zoro # G2524887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P4984
Zoro #
G2524887
UPC #
435706225
Country of Origin
China

Dimensions

Thickness
150 mil
Width
1.2"
Length
5.3"
Memory Size
1 GB

Details

Product Type
RAM Module
Number of Pins
240-pin
Compatibility
IBM ThinkCentre Desktop: A52 8153, A52 8157, A52 8158, A52 8159, A52 8160, A52 8168, A52 8169, A52 8170, M52 8099, M52 8110, M52 8113, M52 8114, M52 8215, M52 9210
Device Supported
Desktop PC
Signal Processing
Unbuffered
Number of Modules
1 x 1GB
Memory Standard
DDR2-667/PC2-5300
Memory Speed
667 MHz
Plating
Gold Plated
CAS Latency
CL5
Error Checking
Non-parity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.