Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 21.5" T22V 220 Hdmi Monitor 61FBMAR6US

21.5" T22V 220 Hdmi Monitor (Discontinued)

  • Mfr # 61FBMAR6US
  • Zoro # G2536332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61FBMAR6US
Zoro #
G2536332
UPC #
194632369427
Country of Origin
Unknown

Dimensions

Screen Size
21.5"
Width
19.3"
Height
12.4"
Depth
1.9"
Screen Size Class
22"
Depth with Stand
8.07"
Height with Stand
22.17"
Width with Stand
19.26"
Viewable Screen Size
21.5"

Details

Speakers
Yes
Features
On-screen Display (OSD), Anti-glare, Cable Lock Slot, Cable Management
Color
Raven Black
Screen Refresh Rate
60 Hz
Item
Monitor
Number of USB Ports
3
Product Type
LCD Monitor
Aspect Ratio
1899-12-30
Number of Speakers
2
Brightness
250 Nit
Mount Type
Desk Mountable
Operating Power Consumption
43 W
Number of HDMI Inputs
1
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
VESA Mount Standard
100 x 100
Maximum Resolution
1920 x 1080
TCO Certified
Yes
Horizontal Viewing Angle
178°
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Environmentally Friendly
Yes
Color Supported
16.7 Million Colors
HDMI
Yes
Energy Consumption per Year
33.8 kWh
Response Time
4 ms
Native Contrast Ratio
1,000:1
Number of DisplayPorts
1
Energy Efficiency Certification
ENERGY STAR 8.0
VGA
Yes
Pixel Pitch
9.8 mil
DisplayPort
Yes
Package Contents
ThinkVision T22v-20 Widescreen LCD Monitor, Stand, 1 x Power Cable (1.8 m), 1 x DP Cable (1.8 m), 1 x USB Type-A to Type-B Cable (1.8 m), Quick Setup Guide
Built-in Devices
USB Hub
Dynamic Contrast Ratio
3,000,000:1
Screen Mode
Full HD
Stand Adjustments
Height
Number of USB 3.2 Downstream Ports
2
VESA Mount Compatible
Yes
Energy Star
Yes
Microphone
Yes
Backlight Technology
WLED
Response Time Details
4ms Extreme Mode
Webcam
Yes
Number of Screens
1

Description

The LENOVO 21.5" T22V 220 Hdmi Monitor has a Raven Black color and a LCD Monitor product type. It has a screen size of 21.5", a height of 12.4", a width of 19.3", and a depth of 1.9". It has 3 USB ports, a brightness of 250 Nit, an aspect ratio of 1899-12-30, and 2 speakers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.