Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 240Gb S3510 Hd Sata 2.5 Ent Ssd 00WG625

240Gb S3510 Hd Sata 2.5 Ent Ssd (Discontinued)

  • Mfr # 00WG625
  • Zoro # G2563737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00WG625
Zoro #
G2563737
UPC #
889488075270
Country of Origin
Unknown

Details

Item
Solid State Drive
Product Type
Solid State Drive
Compatibility
Flex System x240 M5 Compute Node (9532) Server
Storage Capacity
240 GB
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Drive Interface
SATA
Device Supported
Server
Encryption Standard
256-bit
Maximum Read Transfer Rate
500-MB/s
Drive Type
Internal
Hot Swappable
Yes
Maximum Write Transfer Rate
460-MB/s
Series
S3510

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.