Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 24.5" Legion Fhd Led Gmng Mntr 66AAGAC6US

24.5" Legion Fhd Led Gmng Mntr (Discontinued)

  • Mfr # 66AAGAC6US
  • Zoro # G1913770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66AAGAC6US
Zoro #
G1913770
UPC #
195235140000
Country of Origin
Unknown

Dimensions

Width
22"
Depth
2.3"
Height
13.2"

Details

Features
Eye-Care, Cable Lock Slot, Anti-glare, On-screen Display (OSD), Cable Management, NVIDIA G-SYNC
Color
Raven Black
Aspect Ratio
1899-12-30
Product Type
Gaming LCD Monitor
Brightness
400 Nit
Number of USB Ports
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.