Zoro Homepage

2.5 S4520 960GB RI SATA HS

  • Mfr # 4XB7A17102

  • Zoro # G910876891


product price: $4,285.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo Thinksystem Servers: SR635 (7Y98 / 7Y99), SR655 (7Y00 / 7Z01), SR645 (7D2Y / 7D2X), SR665 (7D2W / 7D2V), SR850 V2 (7D31 / 7D32), SR860 V2 (7Z59 / 7Z60), SR950 (7X11 / 7X12), ST250 (7Y45 / 7Y46), SR250 (7Y52 / 7Y51), ST550 (7X09 / 7X10), SR530 (7X07 / 7X08), SR550 (7X03 / 7X04), SR570 (7Y02 / 7Y03), SR590 (7X98 / 7X99), SR630 (7X01 / 7X02), SR650 (7X05 / 7X06), SD530 (7X21), SN550 (7X16), SN850 (7X15), SR850 (7X18 / 7X19), SR850P (7D2F / 2D2G), SR860 (7X69 / 7X70)
Height
0.3 in
Width
2.8 in
Depth
3.9 in
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB7A17102
Zoro #
G910876891
UPC #
889488589142
Country of Origin
Unknown

Dimensions

Height
0.3 in
Width
2.8 in
Depth
3.9 in
Drive Carrier Width
2.5 in

Details

Item
Solid State Drive
For Use With
Lenovo Thinksystem Servers: SR635 (7Y98 / 7Y99), SR655 (7Y00 / 7Z01), SR645 (7D2Y / 7D2X), SR665 (7D2W / 7D2V), SR850 V2 (7D31 / 7D32), SR860 V2 (7Z59 / 7Z60), SR950 (7X11 / 7X12), ST250 (7Y45 / 7Y46), SR250 (7Y52 / 7Y51), ST550 (7X09 / 7X10), SR530 (7X07 / 7X08), SR550 (7X03 / 7X04), SR570 (7Y02 / 7Y03), SR590 (7X98 / 7X99), SR630 (7X01 / 7X02), SR650 (7X05 / 7X06), SD530 (7X21), SN550 (7X16), SN850 (7X15), SR850 (7X18 / 7X19), SR850P (7D2F / 2D2G), SR860 (7X69 / 7X70)
Interface
SATA
Recording Capacity
960 GB
Wireless LAN
No
Max. Read Transfer Rate
550 MB/s
Endurance Type
Read Intensive
Drive Carrier
Yes
Device Supported
Storage System
Max. Write Transfer Rate
510 MB/s
Encryption Standard
256-bit
Drive Type
Internal
Random 4KB Write
44000IOPS
Endurance (DWPD)
3
Series
S4520
Endurance (TBW)
5427.20 TB
Drive Interface
SATA
Random 4KB Read
85000IOPS
Hot Swappable
Yes
Maximum Write Transfer Rate
510-MB/s
Maximum Read Transfer Rate
550-MB/s
Compatibility
Lenovo Thinksystem Servers: SR635 (7Y98 / 7Y99), SR655 (7Y00 / 7Z01), SR645 (7D2Y / 7D2X), SR665 (7D2W / 7D2V), SR850 V2 (7D31 / 7D32), SR860 V2 (7Z59 / 7Z60), SR950 (7X11 / 7X12), ST250 (7Y45 / 7Y46), SR250 (7Y52 / 7Y51), ST550 (7X09 / 7X10), SR530 (7X07 / 7X08), SR550 (7X03 / 7X04), SR570 (7Y02 / 7Y03), SR590 (7X98 / 7X99), SR630 (7X01 / 7X02), SR650 (7X05 / 7X06), SD530 (7X21), SN550 (7X16), SN850 (7X15), SR850 (7X18 / 7X19), SR850P (7D2F / 2D2G), SR860 (7X69 / 7X70)
Storage Capacity
960 GB
Drive Interface Standard
SATA/600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.