Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.8M, 10A/100-250V, C13 To Iec 320-C14 Rack Power Cable

  • Mfr # 4L67A08366

  • Zoro # G9415816


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
0.417 A
Cord Length
9.19 ft
Voltage
120V AC, 230V AC
End 2 Connection Type
IEC 60320 C14
End 1 Connection Type
IEC 60320 C13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L67A08366
Zoro #
G9415816
UPC #
889488436811
Country of Origin
Unknown

Dimensions

Cord Length
9.19 ft

Details

Item
Standard Power Cord
Max. Amps
0.417 A
Voltage
120V AC, 230V AC
End 2 Connection Type
IEC 60320 C14
End 1 Connection Type
IEC 60320 C13
Voltage Rating
230 V AC
End 1 Number of Pins
3
End 1 Gender and Plug End
Female
End 2 Gender and Plug End
Male
For Use With
Lenovo SR530 ThinkSystem Server; Server
Device Supported
Server
First End Connector Detail
3-pin IEC 60320 C13 Female
Second End Connector Detail
3-pin IEC 60320 C14 Male
Compatibility
Lenovo SR530 ThinkSystem Server

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.