Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.8M 10A/120V C13 To Nema 5-15P (Us) L

  • Mfr # 90Y3016

  • Zoro # G0576787


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
0.417 A
Cord Length
9.19 ft
End 1 Connection Type
IEC 60320 C13
Voltage Rating
120 V AC
End 2 Connection Type
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90Y3016
Zoro #
G0576787
UPC #
883436155410
Country of Origin
Unknown

Dimensions

Cord Length
9.19 ft

Details

Item
Standard Power Cord
Max. Amps
0.417 A
End 1 Connection Type
IEC 60320 C13
Voltage Rating
120 V AC
End 2 Connection Type
NEMA 5-15P
Device Supported
Server
First End Connector Detail
1 x IEC 60320 C13
Second End Connector Detail
1 x NEMA 5-15P
Compatibility
IBM Servers: System x, BladeCenter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.