Lenovo 2 TB Hard Drive - 3.5" Internal - SATA (SATA/300) - 7200rpm (Discontinued)
- Mfr # 67Y2643
- Zoro # G2556317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67Y2643
Zoro #
G2556317
UPC #
645743087842
Country of Origin
Unknown
Details
Item
Hard Drive
Compatibility
Lenovo ThinkServer Systems: RD240 Rack Servers
Product Type
Hard Drive
Drive Type
Internal
Spindle Speed (rpm)
7200
Storage Capacity
2 TB
Maximum External Data Transfer Rate
3072-MB/s
Drive Interface Standard
SATA/300
Device Supported
Server
Drive Interface
SATA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.