This item is Discontinued.

This item is Discontinued.
Lenovo 67Y2642 2 TB Hard Drive - 3.5" Internal - SATA (SATA/300) - 7200rpm (Discontinued)
Mfr #
67Y2642
Zoro #
G2557942
UPC # 645743087859
Country of Origin Unknown
Category Internal Hard Drives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67Y2642
Zoro #
G2557942
UPC #
645743087859
Country of Origin
Unknown
Details
Item
Hard Drive
Product Type
Hard Drive
Compatibility
Lenovo ThinkServers: TD230, RD230
Drive Interface
SATA
Drive Type
Internal
Device Supported
Server
Storage Capacity
2 TB
Spindle Speed (rpm)
7200
Maximum External Data Transfer Rate
300-MB/s
Drive Interface Standard
SATA/300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.