Zoro Homepage

300 USB Combo

  • Mfr # GX30M39606

  • Zoro # G513077404


product price: $22.49
/ea

Key Features

Platform Supported
Windows
Package Contents
300 USB Combo Keyboard & Mouse - US English (103P), Product Information, Safety and Warranty Poster
Pointing Device Height
1.34"
Keyboard/Keypad Width
16.69"
Pointing Device Depth
4.37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX30M39606
Zoro #
G513077404
UPC #
190793628601
Country of Origin
China

Dimensions

Pointing Device Height
1.34"
Keyboard/Keypad Width
16.69"
Pointing Device Depth
4.37"
Keyboard/Keypad Height
0.79"
Keyboard/Keypad Depth
5.75"
Pointing Device Width
2.48"

Details

Platform Supported
Windows
Package Contents
300 USB Combo Keyboard & Mouse - US English (103P), Product Information, Safety and Warranty Poster
Keyboard/Keypad Host Interface
USB
Pointing Device Connectivity Technology
Cable
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Ergonomic Fit
Symmetrical
Environmentally Friendly
Yes
Movement Resolution (dpi)
1600
Movement Detection
Optical
Item
Keyboard & Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.