Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 3M 14.0W Privacy Filter From Lenovo 0A61769

3M 14.0W Privacy Filter From Lenovo (Discontinued)

  • Mfr # 0A61769
  • Zoro # G0393308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A61769
Zoro #
G0393308
UPC #
645743580572
Country of Origin
Unknown

Dimensions

Screen Size
14"

Details

Color
Black
Monitor Type
LCD
Features
Easy to Apply, Easy to Remove, Privacy, Reversible, Touch Sensitive
Compatibility
ThinkPad Edge 14, ThinkPad Edge E420, Edge E425, Edge E430, Edge E435 All, ThinkPad L420, L421, L430, ThinkPad SL410 All, ThinkPad T420, T420s, ThinkPad X1 carbon
Aspect Ratio
0.6729
Item
Privacy Screen Filter
Widescreen
Yes
Device Supported
Notebook
Anti-Glare
Yes
Display Type Supported
LCD

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.