Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400 USB-C COMPACT WIRED MOUSE

  • Mfr # GY51D20875

  • Zoro # G422781522


product price: $10.69
/ea

Key Features

Compatible Devices
Notebook
Platform Supported
PC
Height
1.4 in
Movement Detection
Optical
Operating System Compatibility
ChromeOS, Windows 10 x64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY51D20875
Zoro #
G422781522
UPC #
195892016229
Country of Origin
China

Dimensions

Height
1.4 in
Depth
2.3 in
Length
3.9 in

Details

Compatible Devices
Notebook
Platform Supported
PC
Movement Detection
Optical
Item
Mouse
Operating System Compatibility
ChromeOS, Windows 10 x64
Number of Buttons
4
Interfaces
USB Type C
Movement Resolution (dpi)
2400
Pointing Device Connectivity Technology
Cable
Includes
400 USB-C Wired Compact Mouse Product and Warranty Information Document
Scroller Type
Scroll Wheel
Color
Black
Ergonomic Fit
Symmetrical

Description

LENOVO 400 USB-C COMPACT WIRED MOUSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.