Zoro Homepage

450W Platinum Hot-Swap Power Supply

  • Mfr # 4P57A12649

  • Zoro # G9680425


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
80 Plus Platinum; Environmentally Friendly
Input Voltage
230 V AC
Energy Efficiency Certification
80 Plus Platinum
Maximum Output Power
450 W
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P57A12649
Zoro #
G9680425
UPC #
889488478187
Country of Origin
Unknown

Details

Item
Power Module
Green Environmental Attribute
80 Plus Platinum; Environmentally Friendly
Input Voltage
230 V AC
Energy Efficiency Certification
80 Plus Platinum
Maximum Output Power
450 W
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.