Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 4Gb Ddr3 1600 (Pc3-12800) Ecc Udi 0A65729

4Gb Ddr3 1600 (Pc3-12800) Ecc Udi (Discontinued)

  • Mfr # 0A65729
  • Zoro # G2528308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A65729
Zoro #
G2528308
UPC #
887037119093
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Product Type
RAM Module
Number of Pins
240-pin
Compatibility
Lenovo ThinkStation E30 Workstation
Number of Modules
1 x 4GB
Error Checking
Non-parity
Device Supported
Workstation
Signal Processing
Unbuffered
Memory Standard
DDR3-1600/PC3-12800
System Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.