Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 4Gb Ddr3L 1600Mhz (Pc3-12800) Sodimm 0B47380

4Gb Ddr3L 1600Mhz (Pc3-12800) Sodimm (Discontinued)

  • Mfr # 0B47380
  • Zoro # G2527912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B47380
Zoro #
G2527912
UPC #
887770641165
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Number of Pins
204-pin
Product Type
RAM Module
System Memory Technology
DDR3 SDRAM
Error Checking
Non-ECC
Number of Modules
1 x 4GB
Memory Speed
1600 MHz
Device Supported
Desktop PC
Signal Processing
Unbuffered
Memory Standard
DDR3-1600/PC3-12800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.