4K PRO WEBCAM, TEAMS CERTIFIED, AUTO FOCUS, AUTO FRAMING, ADJ FOV

  • Mfr # 4XC1Q25246

  • Zoro # G421707974


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Field Of View (FOV) Angle
90°
Focus Modes
Auto-focus
Operating System Supported
Windows 11
Depth
1.8 in
Cable Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XC1Q25246
Zoro #
G421707974
UPC #
195892109556
Country of Origin
China

Dimensions

Depth
1.8 in
Cable Length
6.56 ft
Height
1.7 in
Length
3.35 in

Details

Field Of View (FOV) Angle
90°
Focus Modes
Auto-focus
Operating System Supported
Windows 11
Connectivity Technology
Wired
Host Interface
USB 3.0 Type C
Effective Resolution
8 Megapixel
Features
Microphone
Input Current
900 mA
AI-powered
Yes
Maximum Operating Temperature
104°F (40°C)
Maximum Frame Rate
30 fps
Screen Mode
4K
Resolution
3840 x 2160
High Dynamic Range (HDR)
Yes
Color
Black
Video Formats
Motion JPEG, YUY2
Item
Webcam
Minimum Operating Temperature
23°F (-5°C)
Microphone
Yes
Unified Communications Platform
Microsoft Teams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.