Shop LENOVO
See all product information
Create Account
500 GB Hard Drive - 2.5" Internal - SATA (SATA/600) - 7200rpm
- Mfr # 42T1261
- Zoro # G113473576
product price:Â
$
190.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Speed
7200 RPM
Drive Interface
SATA
Buffer
16 MB
Drive Type
Internal
Storage Capacity
500 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42T1261
- Zoro #
- G113473576
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Hard Drive
- Speed
- 7200 RPM
- Drive Interface
- SATA
- Buffer
- 16 MB
- Drive Type
- Internal
- Storage Capacity
- 500 GB
- Drive Interface Standard
- SATA/600
- Spindle Speed (rpm)
- 7200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.