This item is Discontinued.

Lenovo Lenovo 500 GB Hard Drive - 3.5" Internal - SATA (SATA/150) - 7200rpm 67Y1479

This item is Discontinued.

Lenovo

Lenovo 500 GB Hard Drive - 3.5" Internal - SATA (SATA/150) - 7200rpm (Discontinued)

Mfr # 67Y1479
Zoro # G2554862
UPC # 885600687512
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67Y1479
Zoro #
G2554862
UPC #
885600687512
Country of Origin
Unknown

Details

Item
Hard Drive
Product Type
Hard Drive
Compatibility
Lenovo ThinkServer Systems: RD240 Rack Servers
Maximum External Data Transfer Rate
1536-MB/s
Drive Interface Standard
SATA/150
Storage Capacity
500 GB
Device Supported
Server
Spindle Speed (rpm)
7200
Drive Interface
SATA
Drive Type
Internal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.