Lenovo 500 GB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm - 1 Year Warranty (Discontinued)
- Mfr # 4XB0G88758
- Zoro # G2551959
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XB0G88758
Zoro #
G2551959
UPC #
889955232465
Country of Origin
Unknown
Dimensions
Height
1"
Width
4"
Depth
5.8"
Details
Item
Hard Drive
Compatibility
Lenovo ThinkServer TS150
Product Type
Hard Drive
Drive Interface
SATA
Drive Type
Internal
Storage Capacity
500 GB
Spindle Speed (rpm)
7200
Device Supported
Server
Package Contents
ThinkServer TS150 3.5" 500GB 7.2K Enterprise SATA 6Gbps HDD, Blue 3.5 HDD Tray, Publications
Drive Interface Standard
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.