
510 Wireless Combo
Mfr # GX30N81775
Zoro # G612671251
product price: $38.35
/eaKey Features
Ergonomic Fit
Symmetrical
Pointing Device Connectivity Technology
Wireless
Platform Supported
Windows
Certifications & Standards
cTUVus
Keyboard/Keypad Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX30N81775
Zoro #
G612671251
UPC #
191545242878
Country of Origin
China
Dimensions
Battery Size Supported
AA
Details
Ergonomic Fit
Symmetrical
Pointing Device Connectivity Technology
Wireless
Platform Supported
Windows
Certifications & Standards
cTUVus
Keyboard/Keypad Host Interface
USB
Movement Resolution (dpi)
1200
Movement Detection
Optical
Device Supported
Desktop Computer
Pointing Device Wireless Technology
RF
Environmentally Friendly
Yes
Keyboard/Keypad Wireless Technology
RF
Hot Keys
On/Off Switch
Package Contents
Wireless Keyboard Mouse Combo, Nano-USB Receiver
Keyboard/Keypad Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Item
Keyboard & Mouse
Description
Lenovo 510 Wireless Combo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.