
540 USB-C COMPACT WIRELESS MOUSE ABYSS BLUE
Mfr # GY51D20871
Zoro # G716517721
product price: $23.35
/eaKey Features
Movement Detection
Optical
Number of Buttons
4
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Radio Frequency
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GY51D20871
Zoro #
G716517721
UPC #
-
Country of Origin
China
Dimensions
Height
1.4 in
Length
3.9 in
Depth
2.3 in
Details
Movement Detection
Optical
Number of Buttons
4
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Radio Frequency
Platform Supported
PC
Ergonomic Fit
Symmetrical
Battery Included
Yes
Interfaces
USB Type C
Includes
540 USB-C Wireless Compact Mouse USB-C Unified Pairing Receiver 1 x AA Battery Product and Warranty Information Documents
Operating System Compatibility
Windows 11
Item
Mouse
Frequency
2.40 GHz
Movement Resolution (dpi)
2400
Color
Blue
Scroller Type
Scroll Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.