550W (230V/115V) Platinum Hot-Swap Power Supply

  • Mfr # 7N67A00882

  • Zoro # G9424688


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Maximum Output Power
550 W
Output Power
550 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7N67A00882
Zoro #
G9424688
UPC #
889488437818
Country of Origin
Unknown

Details

Item
Power Module
Input Voltage
120 V AC, 230 V AC
Maximum Output Power
550 W
Output Power
550 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.