Lenovo System x 550W High Efficiency Platinum AC Power Supply - 550 W - 120 V AC, 230 V AC (Discontinued)
- Mfr # 00FK930
- Zoro # G2555282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00FK930
Zoro #
G2555282
UPC #
883436546232
Country of Origin
Unknown
Dimensions
Width
13.9"
Height
5.9"
Depth
8.1"
Details
Item
Power Module
Product Type
Power Module
Output Power
550 W
Compatibility
IBM System x Server
Energy Efficiency Certification
80 Plus Platinum
Environmentally Friendly
Yes
Input Voltage
120 V AC
Maximum Output Power
550 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.