Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 65W AC Adapter, 0A36258 0A36258

65W AC Adapter, 0A36258 (Discontinued)

  • Mfr # 0A36258
  • Zoro # G5041304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36258
Zoro #
G5041304
UPC #
887770572834
Country of Origin
Unknown

Dimensions

Width
1.7"
Depth
4.1"
Height
1.1"

Details

Product Type
AC Adapter
Compatibility

Description

ThinkPad 65W AC Adapter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.