Shop LENOVO
See all product information
Create Account
65W AC Adapter (Slim Tip) - 65 W - 120 V AC, 230 V AC Input
- Mfr # 5A10V03250
- Zoro # G813369513
product price:Â
$
76.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Output Power
65 W
Compatibility
Lenovo Soundbars: ThinkSmart Bar, ThinkSmart Bar XL (11RS, 11RT)
Input Voltage
120 V AC
Device Supported
Sound System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5A10V03250
- Zoro #
- G813369513
- UPC #
- -
- Country of Origin
- China
Details
- Maximum Output Power
- 65 W
- Compatibility
- Lenovo Soundbars: ThinkSmart Bar, ThinkSmart Bar XL (11RS, 11RT)
- Input Voltage
- 120 V AC
- Device Supported
- Sound System
- Item
- AC Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.