65W AC POWER ADAPTER - 100-240 V 1.5A 50-60 HZ - 65WATT - USB-C - WIDTH
Mfr # 4X20M26268
Zoro # G321708460
product price: $62.79
/eaKey Features
Input Voltage
120 V AC, 230 V AC
Environmentally Friendly
Yes
Maximum Output Current
3.25 A
USB
Yes
Compatible Devices
Notebook, Tablet PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X20M26268
Zoro #
G321708460
UPC #
760559123567
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.3 in
Height
1.1 in
Width
1.8 in
Details
Input Voltage
120 V AC, 230 V AC
Environmentally Friendly
Yes
Maximum Output Current
3.25 A
USB
Yes
Compatible Devices
Notebook, Tablet PC
Item
AC Adapter
Package Contents
AC Adapter Warranty Poster AC Power Cord
Certifications & Standards
GS
Output Voltage
5 V DC, 9 V DC, 15 V DC, 20 V DC
Maximum Output Power
65 W
Description
:46 MM - 1 YEAR WARRANTY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.