Lenovo 8 TB Hard Drive - 3.5" Internal - Near Line SAS (NL-SAS) (12Gb/s SAS) - 7200rpm - Hot Swappable (Discontinued)
- Mfr # 00WH121
- Zoro # G2569346
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00WH121
Zoro #
G2569346
UPC #
889488098897
Country of Origin
China
Details
Item
Hard Drive
Product Type
Hard Drive
Spindle Speed (rpm)
7200
Drive Interface
Near Line SAS (NL-SAS)
Drive Type
Internal
Storage Capacity
8 TB
Hot Swappable
Yes
Drive Interface Standard
12Gb/s SAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.