Lenovo 900 GB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) - 10000rpm (Discontinued)
- Mfr # 00NA251
- Zoro # G2566187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00NA251
Zoro #
G2566187
UPC #
883436625791
Country of Origin
China
Dimensions
Height
0.6"
Width
2.8"
Depth
4"
Details
Item
Hard Drive
Product Type
Hard Drive
Drive Interface
SAS
Drive Interface Standard
12Gb/s SAS
Spindle Speed (rpm)
10000
Storage Capacity
900 GB
Drive Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.