Shop LENOVO
See all product information
Create Account
AC Adapter - 10 W - United States, Canada, Latin America, Japan, Taiwan - 5.2 V DC/2 A Output
- Mfr # 45N0444
- Zoro # G413749791
product price:Â
$
53.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Output Current
0.083 A
Device Supported
Tablet
Compatibility
Lenovo ThinkPad Tablet 2
USB
Yes
Output Voltage
5.2 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45N0444
- Zoro #
- G413749791
- UPC #
- -
- Country of Origin
- China
Details
- Maximum Output Current
- 0.083 A
- Device Supported
- Tablet
- Compatibility
- Lenovo ThinkPad Tablet 2
- USB
- Yes
- Output Voltage
- 5.2 V DC
- Item
- AC Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.