Battery 11.46V 24Whr LiPo T470\T470P

  • Mfr # 01AV489-ER

  • Zoro # G022725766


product price: $73.45
/ea

Key Features

Watts
24 Wh
Battery Type
LiPo
For Use With
Laptop Battery for Lenovo ThinkPad T470p, Lenovo ThinkPad T470
Replaces
Laptop Battery replaces Lenovo 01AV419- 01AV420- 01AV421- 01AV489
Voltage
11.46 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV489-ER
Zoro #
G022725766
UPC #
-
Country of Origin
China

Details

Watts
24 Wh
Battery Type
LiPo
For Use With
Laptop Battery for Lenovo ThinkPad T470p, Lenovo ThinkPad T470
Replaces
Laptop Battery replaces Lenovo 01AV419- 01AV420- 01AV421- 01AV489
Voltage
11.46 V
No. of Cells
3 cells
Capacity
2095mAh
Features
For use in Lenovo ThinkPad T470- T470p
Color
black

Description

01AV489-ER Battery Lenovo 11.46V 24Whr LiPo T470T470P for Lenovo ThinkPad T470p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.