Battery 15.36V 80Whr ThinkPad P1 G1/G2 X1Extreme G1/G2

  • Mfr # 01YU911-ER

  • Zoro # G222725672


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

Watts
80 Wh
Replaces
Laptop Battery replaces Lenovo 01YU911- L17C4P72- L17M4P72- L18M4P71
Battery Type
LiPo
Color
black
No. of Cells
6 cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01YU911-ER
Zoro #
G222725672
UPC #
-
Country of Origin
China

Details

Watts
80 Wh
Replaces
Laptop Battery replaces Lenovo 01YU911- L17C4P72- L17M4P72- L18M4P71
Battery Type
LiPo
Color
black
No. of Cells
6 cells
Voltage
15.36 V
Features
For use in Lenovo ThinkPad P1 G1/G2 X1Extreme G1/G2
For Use With
Laptop Battery for Lenovo ThinkPad P1 G1, Lenovo ThinkPad P2 G2, Lenovo ThinkPad X1 Extreme G1, Lenovo ThinkPad X1 Extreme G2
Capacity
5235mAh

Description

01YU911-ER Battery Lenovo 15.36V 80Whr ThinkPad P1 G1/G2 X1Extre for Lenovo ThinkPad P1 G1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.