Shop LENOVO
See all product information
Create Account
Battery - For Chromebook - Battery Rechargeable - 3980 mAh - 11.1 V DC
- Mfr # 5B10K88048
- Zoro # G813368417
product price:Â
$
94.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
3980 mAh
Battery Rechargeable
Yes
Output Voltage
11.1 V DC
Compatibility
Lenovo N22 Chromebook 80SF
Battery Chemistry
Lithium Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5B10K88048
- Zoro #
- G813368417
- UPC #
- -
- Country of Origin
- China
- Battery Capacity
- 3980 mAh
- Battery Rechargeable
- Yes
- Output Voltage
- 11.1 V DC
- Compatibility
- Lenovo N22 Chromebook 80SF
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Item
- Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.