Shop LENOVO
See all product information
Create Account
Battery - For Notebook - Battery Rechargeable - 11.25 V DC - 1
- Mfr # 00HW022
- Zoro # G313368498
product price:Â
$
120.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Lenovo ThinkPad T460s Notebook
Battery Rechargeable
Yes
Output Voltage
11.25 V DC
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00HW022
- Zoro #
- G313368498
- UPC #
- -
- Country of Origin
- China
Details
- Compatibility
- Lenovo ThinkPad T460s Notebook
- Battery Rechargeable
- Yes
- Output Voltage
- 11.25 V DC
- Environmentally Friendly
- Yes
- Item
- Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.