Battery - For Notebook - Battery Rechargeable - 2090 mAh - 11.46 V DC
- Mfr # 01AV421
- Zoro # G013473546
product price:Â
$
141.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Rechargeable
Yes
Output Voltage
11.46 V DC
Compatibility
Lenovo ThinkPad T470 Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2090 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01AV421
- Zoro #
- G013473546
- UPC #
- -
- Country of Origin
- China
Details
- Battery Rechargeable
- Yes
- Output Voltage
- 11.46 V DC
- Compatibility
- Lenovo ThinkPad T470 Notebook
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Battery Capacity
- 2090 mAh
- Item
- Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.