Battery - For Notebook - Battery Rechargeable - 4540 mAh - 11.4 V DC
- Mfr # 00HW020
- Zoro # G513368519
product price:Â
$
186.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo Thinkpad Notebooks: Yoga 460, S3 Yoga 14
Output Voltage
11.4 V DC
Battery Capacity
4540 mAh
Battery Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00HW020
- Zoro #
- G513368519
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Compatibility
- Lenovo Thinkpad Notebooks: Yoga 460, S3 Yoga 14
- Output Voltage
- 11.4 V DC
- Battery Capacity
- 4540 mAh
- Battery Rechargeable
- Yes
- Item
- Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.