Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

BATTERY PACK, 14.8V, 46WH, LI-ION, 4CELL (Discontinued)

  • Mfr # 45N1071
  • Zoro # G200898046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45N1071
Zoro #
G200898046
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Output Voltage
14.8 V DC
Compatibility
Lenovo ThinkPad X1 Carbon Series:3444, 3448, 3460

Description

BATTERY PACK,14.8V,46WH,LI-ION,4CELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.