This item is Discontinued.

No Product Image Available

This item is Discontinued.

Lenovo

Bladecenter Pci Express Gen2 Expansion Blade Ii (Discontinued)

Mfr # 68Y7484
Zoro # G2529376
UPC # 883436165730
Country of Origin China
Category Servers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68Y7484
Zoro #
G2529376
UPC #
883436165730
Country of Origin
China

Dimensions

Height
9.6"
Width
18"
Thickness
2.3"

Details

Item
Riser Card
Compatibility
IBM BladeCenter HS23 Server
Product Type
Riser Card
Total Number of Expansion Slots
2
Expansion Slot Type
PCI Express 2.0 x8 (Full-height/Half-length)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.