Zoro Homepage

Broadcom 57414 10/25Gbe 2-Port Pcie

  • Mfr # 4XC7A08238

  • Zoro # G9862224


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Depth
6.6"
Height
2.5"
Package Contents
ThinkSystem Broadcom 57414-10/25GbE SFP28 2-Port PCIe Ethernet Adapter, Full-Height (3U) Bracket, Low-Profile (2U) Bracket, Documentation Flyer
Device Supported
Switch
Expansion Slot Type
SFP28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XC7A08238
Zoro #
G9862224
UPC #
889488496662
Country of Origin
Unknown

Dimensions

Depth
6.6"
Height
2.5"

Details

Package Contents
ThinkSystem Broadcom 57414-10/25GbE SFP28 2-Port PCIe Ethernet Adapter, Full-Height (3U) Bracket, Low-Profile (2U) Bracket, Documentation Flyer
Device Supported
Switch
Expansion Slot Type
SFP28
Total Number of Ports
2
Network Technology
10GBase-X
Host Interface
PCI Express 3.0 x8
Media Type Supported
Optical Fiber
Item
25Gigabit Ethernet Card

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.