Zoro Homepage

Cable_Bo Hybrid Usb-C Cable

  • Mfr # 4X90U90618

  • Zoro # G9767940


product price: $41.99
/ea

Key Features

Cable Length
3.28 ft
Color
Black
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Male
Connector Type on First End
USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X90U90618
Zoro #
G9767940
UPC #
193386287346
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
Color
Black
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Male
Connector Type on First End
USB Type C - Male
Device Supported
Notebook
Connector on First End Details
1 x USB Type C - Male
Data Transfer Rate
10-Gbit/s
Connector Type on Second End
USB Type C - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.