Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE_BO TBT4 WST Cable 0.7m

  • Mfr # 4X91K16970

  • Zoro # G116423004


product price: $65.79
/ea

Key Features

Cable Characteristic
Splitter Cable
Color
Black
Data Transfer Speed
40-Gbit/s
End 2 Connection Type
Thunderbolt 4 Type C - Male
Cable Type
Thunderbolt 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X91K16970
Zoro #
G116423004
UPC #
195892000000
Country of Origin
China

Details

Cable Characteristic
Splitter Cable
Color
Black
Data Transfer Speed
40-Gbit/s
End 2 Connection Type
Thunderbolt 4 Type C - Male
Cable Type
Thunderbolt 4
End 1 Connection Type
Thunderbolt 4 - Male
Item
Data Transfer/Power Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Fast Charging
Device Supported
Dock, Workstation
Environmentally Friendly
Yes
Product Line
ThinkPad
Package Contents
ThinkPad Thunderbolt 4 WorkStation Dock Split Cable 0.7m, Warranty poster SP40Q93977
Connector on First End Details
1 x Thunderbolt 4 - Male
Connector on Second End Details
1 x Thunderbolt 4 Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.